Shop All Push Button Switches
Schneider Electric
Push Button, 30 mm, 1NO/1NC, Green
Mfr # XB5FW33G5
Zoro # G3460162
product price: $75.00
/ea
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Legend/Background Color No Legend
- Head Material Plastic
- NEMA Rating 13, 4X
Product Information
- Brand Schneider Electric
- MFR # XB5FW33G5
- Zoro # G3460162
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 30 mm |
Height | 42 mm |
Depth | 55 mm |
Width | 36.6 mm |
Mounting Diameter | 30.5 mm |
Overall Depth | 2.17 in |
Overall Width | 1.44 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.65 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Green, Contact Rating 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G60)
- PANDUIT Cable Tie, 11.5L (292mm) Standard, Heat (PLT3S-C30)
- PANDUIT Rack System, 19 in W, 3 in D, 84 in H (R2P)
- UE UNITED ELECTRIC Npt 1/8In 10-150Psi 250V-Ac Pressure Switch (10-C11)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NO/1 NC, 1NC, 1NO, Green (9001KR1GH5Y238)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 57mm, red, 30mm, 2 positions, push-pull, 1 NC (9001KR9R21H6)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA432)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Universal (XB4RFA02)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BPA3)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR24B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BH02)
- Schneider Electric Push Buttons & Indicators