Shop All Push Button Switches
Schneider Electric
Push Button, 30 mm, 1NO, Black
Mfr # XB5FA21
Zoro # G3461693
product price: $25.00
/ea
$25.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- Legend/Background Color No Legend
- NEMA Rating 13, 4X
Product Information
- Brand Schneider Electric
- MFR # XB5FA21
- Zoro # G3461693
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 30 mm |
Depth | 55 mm |
Height | 42 mm |
Width | 36.6 mm |
Mounting Diameter | 30.5 mm |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.17 in |
Overall Height | 1.65 in |
Overall Width | 1.44 in |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Plastic, Color Black, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend, Standards CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE, Terminal Connection Screw Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Imlt Tie, 304 Ss, Standard, 521Mm (20.5" (100 Pack), 100PK (IMLT152S-C)
- ABB TF42-1.7, THERMAL O/L RELAY, 1.30-1.70A (TF42-1.7)
- PANDUIT Cable Tie, 8.3"L, Nylon, Black, PK1000 (ILT2S-M0)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AA434)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AH033)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001K1L1)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7121)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Black (ZB4BA2TQ)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AF3)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BH03)
- Schneider Electric Switches