Shop All Push Button Switches
Schneider Electric
Push Button, 30 mm, 1 NO/1 NC, 1NC, 1NO, Green
Mfr # 9001KR1GH5Y238
Zoro # G3457798
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Legend/Background Color No Legend
- NEMA Rating 13, 4
- Color Green
Product Information
- Brand Schneider Electric
- MFR # 9001KR1GH5Y238
- Zoro # G3457798
- UPC # 785901079620
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Action | Momentary |
Legend/Background Color | No Legend |
NEMA Rating | 13, 4 |
Color | Green |
Contact Form | 1NO/1NC, 1NC, 1NO |
Bezel | Chrome Plated Metal |
Number of Operators | 1 |
Contact Rating | 10A @ 600V AC |
Item | Push Button Operator |
Bezel Material | Chrome |
Features | Mercury Free |
Series | 9001K |
Product Type | Push Button Operators |
Head Color | Green |
NEMA Enclosure Rating | 13, 4 |
Operator Illumination | Non-Illuminated |
Push Button Style | Flush |
Description
Push Button Operator, 30 mm, Momentary Action, Contact Form 1NO/1NC, 1NC, 1NO, Bezel Chrome Plated Metal, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 13, 4, Legend Not Applicable, Legend/Background Color No Legend, Features Mercury Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MCB-01B, CONTACT BLOCK 1-NC BSMNT, PK 10 (MCB-01B)
- SQUARE D Circuit Breaker Handle Padlock (HOM1PA)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Aluminum (EDSC271-SA)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NC/1NC, Red (9001KR8P1RH25)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 2NO/2NC, Red (9001KR16H2)
- SCHNEIDER ELECTRIC Push Button, 30 mm, Black (9001SKR1BH1)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR3U)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SKR1GH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BPA4)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW513)
- Schneider Electric Switches