Shop All Push Button Switches
Schneider Electric
Push-Button, 22 mm, Black
Mfr # ZB4BA222
Zoro # G3465884
original price:
$21.35
22% off
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Legend/Background Color Gray/Black
- Head Material Metal
- NEMA Rating 13, 4X
Product Information
- Brand Schneider Electric
- MFR # ZB4BA222
- Zoro # G3465884
- UPC # 785901596127
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Reset, Legend/Background Color Gray/Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Brown (NP264)
- PROJEX Tap 3Outlet Electrical P (FA-112-5/05PRJ)
- ZORO SELECT Strut Chan, 1 ft. L, Half Slottd, 12 Gauge (FS-201SS FBK 12.00)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187E)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL434)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR24R)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR25Y)
- SCHNEIDER ELECTRIC Manual overload reset push button, Harmony XB5, blue flush, 22mm, for 17...120 mm actuation distance (XB5AA861)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001KR1UH5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS844)
- DAYTON Push Button operator, 22 mm, Red (30G116)
- Schneider Electric Switches