Shop All Push Button Switches
Schneider Electric
Push Button, 16 mm, 1 NO, Blue
Mfr # XB6DA61B
Zoro # G3461973
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 16 mm
- Head Material Plastic
- NEMA Rating 13, 4, 4X
- Type of Operator Rectangular Flush Button
Product Information
- Brand Schneider Electric
- MFR # XB6DA61B
- Zoro # G3461973
- UPC # 785901357452
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 16 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 0.71 in |
Panel Cutout Diameter | 16 mm |
Overall Height | 0.71 in |
Overall Depth | 2.24 in |
Description
Flush Push Button Operator, 16 mm, Momentary Action, Rectangular Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Plastic, Color Blue, Contact Rating 0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CCC, CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, GOST, JIS C4520, JIS C852, REACH, RoHS, UL 508, UL Listed, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 5.27 to 5.74A (FH33)
- ZORO SELECT 30A Locking Connector 3P 4W 125/250VAC L14-30R BK/WT (71430NC)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406GY)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Polycarb (Q24169PCD)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1 NC, Red (XB6DW4B2B)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6CF3)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SKR9P1GH13)
- SCHNEIDER ELECTRIC Pendant Station Cable Sleevexac (XACA960)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW3465)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Red, White (ZB4FA435)
- ALLEN BRADLEY PUSH-PULL BUTTON (800TC-FX6A5S)
- Schneider Electric Push Buttons & Indicators