Shop All Push Button Switches
Schneider Electric
Push Button, 16 mm, 1 CO, Green
Mfr # XB6EDW3B1P
Zoro # G3980998
product price: $13.35
/ea
Sold in multiples of 50 for $667.50
$667.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 16 mm
- Head Material Plastic
- Legend/Background Color No Legend
- Lamp Voltage 24V DC
Product Information
- Brand Schneider Electric
- MFR # XB6EDW3B1P
- Zoro # G3980998
- UPC # 785901124450
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 16 mm |
Panel Cutout Diameter | 16 mm |
Overall Height | 0.71 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.58 in |
Overall Width | 0.94 in |
Description
Illuminated Push Button, 16 mm, Momentary Action, Rectangular Flush Button Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Plastic, Color Green, Contact Rating 0.15A @ 125 V DC, 0.2A @ 125 V DC, 0.7A @ 24V DC, 1.5A @ 120V AC, 1A @ 240V AC, 1A @ 24V DC, NEMA Contact Rating Designation AC-12/AC-13/DC-12/DC-13, Number of Operators 1, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Push-In, 3-Port, PK100 (10-PC3)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 5 ft. (9867)
- ZORO SELECT Strut Channel, 12 Gauge, Back to Back (FS-201SS PG 12.00)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 6 in D (SCE-36N2406LP)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (XACA9416)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AC5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW543)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P35RH13)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR2GH13)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR1RH6)
- SCHNEIDER ELECTRIC Push Button, 30 mm, Black (9001SKR1BH1)
- Schneider Electric Push Button Switches