Shop All Push Button Switches
Schneider Electric
Push Button, 16 mm, 1 CO, Black
Mfr # XB6EAA21P
Zoro # G3458884
Sold in multiples of 5 for $38.95
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 16 mm
- Head Material Plastic
- Type of Operator Round Flush Button
- Color Black
Product Information
- Brand Schneider Electric
- MFR # XB6EAA21P
- Zoro # G3458884
- UPC # 785901405320
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 16 mm |
Overall Depth | 1.58 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 16 mm |
Overall Width | 0.71 in |
Overall Height | 0.71 in |
Description
Flush Push Button Operator, 16 mm, Momentary Action, Round Flush Button Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Plastic, Color Black, Contact Rating 0.15A @ 125V DC, 0.2A @ 125V DC, 0.7A @ 240V AC, 0.7A @ 24V DC, 1.5A @ 120V AC, 1A @ 120V AC, 1A @ 240V AC, 1A @ 24V DC, Number of Operators 1, IP Rating IP65, Legend Not Applicable, Standards CCC, CSA C22.2 No.14, cURus, IEC 60947-1, IEC 60947-5-1, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 6A, 600V AC, Non-Indicating (FLSR006)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, L10- 20R, Screw Terminal, Black and White (HBL2363)
- SQUARE D Push Button Control Station, 1NO/1NC, 30mm (9001BW241)
- WBOX HOLDUP BTN MOM SPDT 3 SCR (0E-HBMOMSD3T)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001SKR1UH13)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Green (ZB5AP3S)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AH013)
- SCHNEIDER ELECTRIC Push-button, 22 mm, 1NO, Black (XB4BL21)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Yellow (9001Y22)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A3740)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-GB0-K01)
- Schneider Electric Push Button Switches