Shop All Power Meters and Analyzers
Schneider Electric
Power Meter, LCD, 90/600VAC/DC
Mfr # METSEEM3502
Zoro # G6703286
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 5 A
- Hz 50/60
- Accuracy +/-0.50%
- Meter Range 5 to 32,000A
- Measures Current, Energy, Frequency, Power, Voltage
Product Information
- Brand Schneider Electric
- MFR # METSEEM3502
- Zoro # G6703286
- UPC # 094726228039
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Depth | 1.9 in |
Width | 4.2 in |
Height | 3.6 in |
Details
Item | Power Meter |
Amps | 5 A |
Hz | 50/60 |
Accuracy | +/-0.50% |
Meter Range | 5 to 32,000A |
Measures | Current, Energy, Frequency, Power, Voltage |
Enclosure Rating | Not Enclosed |
Mounting | Din Rail |
Phase | 3 |
Input Voltage | 90/600V AC/DC |
Display | LCD |
Features | Pulse Out Only |
Operating Temp. Range | -30 Degrees to 70 Degrees C |
Standards | ANSI C12.20 Class 0.5S |
Description
Power Meter, LCD Display, Mounting DIN Rail, Input Voltage 90/600V AC/DC, Amps 5 A, +/-0.50 Percent Accuracy, Measures Current, Energy, Frequency, Power, Voltage, Enclosure Rating Not Enclosed, Hz 50/60, Meter Range 5 to 32,000A, Phase 3, Operating Temp. Range -30 Degrees to 70 Degrees C, Height 3.6 in, Width 4.2 in, Depth 1.9 in, Standards ANSI C12.20 Class 0.5S, Pulse Out Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pressure Gauge, 0 to 15,000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2536L)
- NU-CALGON UV Inspection Flashlight Kit (4050-15)
- PCE INSTRUMENTS Noise Meter / Noise Warning Indicator, 30 to 130 dBA (PCE-SLM 10)
- ZORO SELECT Analog Thermometer, -40 Degrees to 140 Degrees F for Wall or Desk Use (3LPD9)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5560)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5110)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5330)
- SCHNEIDER ELECTRIC PowerLogic PM8000 - I/O Module - Digital - 6 Inputs + 2 relays outputs (METSEPM89M2600)
- SCHNEIDER ELECTRIC Power Logic PM5000 - 5RD Remote display 96 x 96 mm monochrome (METSEPM5RD)
- SCHNEIDER ELECTRIC IEM3250 energy meter - CT - Modbus (A9MEM3250)
- FLUKE Hard Carrying Case, Polyprophylene, Yellow (C190)
- Schneider Electric Power Meters and Analyzers