Shop All Potentiometers
Schneider Electric
Potentiometer, Standard, 22 mm
Mfr # XB5AD912R47K
Zoro # G0196694
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1 W
- Ohms 470,000
- Max. Voltage 30V AC, 42V DC
- NEMA Rating 13, 4X
- Size 22 mm
Product Information
- Brand Schneider Electric
- MFR # XB5AD912R47K
- Zoro # G0196694
- UPC # 785901533702
- Country of Origin France
- Category Potentiometers
Dimensions
Size | 22 mm |
Overall Depth | 3.23 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.85 in |
Overall Width | 1.18 in |
Details
Item | Potentiometer |
Watts | 1 W |
Ohms | 470,000 |
Max. Voltage | 30V AC, 42V DC |
NEMA Rating | 13, 4X |
Operating Temperature - Maximum | 158 Degrees F |
Voltage Rating - Maximum | 42 V DC |
IP Rating | IP66 |
Series | XB5 |
Power Rating | 1 W |
Knob Style | Standard |
Resistance Rating | 47,000 ohm |
Operating Temperature - Minimum | -40 Degrees F |
Resistance Properties | Impact Resistant, Vibration Resistant, Watertight |
NEMA Enclosure Rating | 13, 4X |
Description
Potentiometer, Watts 1 W, Ohms 470,000, Max. Voltage 30V AC, 42V DC, NEMA Rating 13, 4X, 22 mm Size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (515PV)
- PHOENIX CONTACT Terminal And Contact Block, UKK 5TG 3007042 (UKK 5-TG 3007042)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 3/4" Inside Diameter - 100' Length (BSLNY075-100)
- BAYCO 50 ft. 12/3 Polymer Cord Reel, w/All Weather Cord 15 Amps 4 Outlets (SL-8906)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 5000 Ohms (9001K2107)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R4K7)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 100K (XB5AD912R100K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (9001SK2107)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R470K)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R470K)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R4K7)
- Schneider Electric Switches