Shop All Potentiometers
Schneider Electric
Potentiometer, Standard, 22 mm
Mfr # XB4BD912R47K
Zoro # G0195626
original price:
$54.39
19% off
$43.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 1 W
- Ohms 470,000
- Max. Voltage 30V AC, 42V DC
- NEMA Rating 13, 4X
- Size 22 mm
Product Information
- Brand Schneider Electric
- MFR # XB4BD912R47K
- Zoro # G0195626
- UPC # 785901531272
- Country of Origin France
- Category Potentiometers
Dimensions
Size | 22 mm |
Cad Overall Depth | 82 mm |
Cad Overall Width | 30 mm |
Cad Overall Height | 47 mm |
Mounting Diameter | 22 mm |
Overall Depth | 3.23 in |
Overall Height | 1.85 in |
Overall Width | 1.18 in |
Panel Cutout Diameter | 22 mm |
Description
Potentiometer, Watts 1 W, Ohms 470,000, Max. Voltage 30V AC, 42V DC, NEMA Rating 13, 4X, 22 mm Size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120)
- SQUARE D Surge Protection Device, 3 Phase, 347/600V AC Wye, 3 Poles, 4 Wires (SDSA3650)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (D323NRB)
- TRIPP LITE Cat5e Cable, Molded, Cross-over, Red, 10ft (N010-010-RD)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R47K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (9001SK2107)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R470K)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R4K7)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 1000Ohms (9001SK2105)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 10000Ohm (9001SK2108)
- EATON Potentiometer, Standard, 8 mA, 22 mm (M22M-R1K)
- Schneider Electric Switches