Shop All Potentiometers
Schneider Electric
Potentiometer, 30mm, 2 W, 5000 Ohms
Mfr # 9001K2107
Zoro # G2224512
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2 W
- Ohms 5,000
- Max. Voltage 500V AC
- Max. Amps 4 mA
- NEMA Rating 13, 4
Product Information
- Brand Schneider Electric
- MFR # 9001K2107
- Zoro # G2224512
- UPC # 785901067023
- Country of Origin Mexico
- Category Potentiometers
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Details
Item | Potentiometer |
Watts | 2 W |
Ohms | 5,000 |
Max. Voltage | 500V AC |
Max. Amps | 4 mA |
NEMA Rating | 13, 4 |
Dial Plate Graduations | 0 to 100% |
Current Rating | 4 mA |
NEMA Enclosure Rating | 13, 4 |
IP Rating | IP66 |
Resistance Properties | Corrosion Resistant |
Power Rating | 2 W |
Series | 9001K |
Resistance Rating | 5,000 ohm |
Includes Dial Plate | Dial Plate Included |
Voltage Rating - Maximum | 500 V AC |
Description
Potentiometer, Watts 2 W, Ohms 5,000, Max. Voltage 500V AC, Max. Amps 4 mA, 0 to 100 Percent Dial Plate Graduations, NEMA Rating 13, 4, 30 mm Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Dlay Rlay, 120VAC, 10A, DPDT, 0.05 sec. (9050JCK60V20)
- SQUARE D Qo Ground Bar Kit (PK18GTA)
- BEA Wave to Open Touchless Switch (10MS41-D)
- ZSI SPN Loop Clamp, 1-3/8x1/2", 0.265" Hole (SPN-22)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R470K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 1000Ohms (9001SK2105)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 2500 Ohms (9001K2106)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R47K)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, white yellow, 8x27mm, for holder 30x40mm, unmarked (ZBY0102)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 1K (XB4BD912R1K)
- BOURNS Digital Precision 100K-Ohm Potentiometer (3682S-1-104)
- Schneider Electric Switches