Shop All Potentiometers
Schneider Electric
Potentiometer, 30mm, 2 W, 2500 Ohms
Mfr # 9001K2106
Zoro # G2488062
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2 W
- Ohms 2,500
- Max. Voltage 500V AC
- Max. Amps 4 mA
- NEMA Rating 13, 4
Product Information
- Brand Schneider Electric
- MFR # 9001K2106
- Zoro # G2488062
- UPC # 785901528500
- Country of Origin Mexico
- Category Potentiometers
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Details
Item | Potentiometer |
Watts | 2 W |
Ohms | 2,500 |
Max. Voltage | 500V AC |
Max. Amps | 4 mA |
NEMA Rating | 13, 4 |
Dial Plate Graduations | 0 to 100% |
Resistance Properties | Corrosion Resistant |
Voltage Rating - Maximum | 300 V AC |
Power Rating | 2 W |
Includes Dial Plate | Dial Plate Included |
Resistance Rating | 2,500 ohm |
Series | 9001K |
NEMA Enclosure Rating | 13, 4 |
Current Rating | 4 mA |
Description
Potentiometer, Watts 2 W, Ohms 2,500, Max. Voltage 500V AC, Max. Amps 4 mA, 0 to 100 Percent Dial Plate Graduations, NEMA Rating 13, 4, 30 mm Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1/2 in., 90 Degree, EMT (877008)
- MADISON MILL 1/2 ONE HOLE EMT HANGER STRAPS (511)
- ALLEN BRADLEY SENSAGUARD NON-CONTACT ACTUATOR SWITCH PARTS AND ACCESSORY (440N-Z18PTB)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL5221)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R4K7)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB4BD912R10K)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 1K (XB5AD912R1K)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R470K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 5000 Ohms (9001K2107)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 10000 Ohms (9001K2108)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R1K)
- Schneider Electric Potentiometers