Shop All Electrical Enclosures
Schneider Electric
polyester Enclosure, 847 mm H, 636 mm W
Mfr # NSYPLM86G
Zoro # G7684753
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 847 mm
- Nominal Enclosure Width 636 mm
- Material of Enclosure polyester
- Color Gray RAL 7035
- Mounting Wall
Product Information
- Brand Schneider Electric
- MFR # NSYPLM86G
- Zoro # G7684753
- Country of Origin Spain
- Category Electrical Enclosures
Dimensions
Height | 847 mm |
Nominal Enclosure Width | 636 mm |
Width | 636 mm |
Enclosure Nominal Height | 847 mm |
Enclosure Nominal Width | 636 mm |
Enclosure Nominal Depth | 300 mm |
Details
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | polyester |
Color | Gray RAL 7035 |
Mounting | Wall |
Standards | IEC 62208 ; NEMA classificatioIEC 62208 ; NEMA classification 4X ; NEMA classification 13 |
Ip Degree of Protection | IP66 IEC 60529 |
Number of Locks | 2 |
Removable Parts | door by hinges |
Lock Type | 3 mm double-bar lock |
Product Name | Thalassa PLM |
Fire Resistance | 960°C IEC 62208 |
Range | Thalassa |
Ik Degree of Protection | IK10 IEC 62262 |
Product or Component Type | compact enclosure |
Device Composition | 1 body, 1 door, 2 lock |
Device Short Name | PLM |
Description
Thalassa PLM wall-mounting polyester enclosure monobloc. 847 x 636 x 300 mm. Built-in canopy, one piece moulded with notches in the rear. Without mounting plate. 2 locks (3 mm double-bar lock). Accessible front. Polyester reinforced with fibreglass. Grey RAL 7035. IP66, IK10, NEMA (13,4X) 960°C fire resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 75 ft L Reclosable Fastener OR (176079)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Connector, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Cord clamps with removable inserts nylon. (HBL2323EBK)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.25BK500)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-9)
- SCHNEIDER ELECTRIC polyester Enclosure, 308 mm H, 255 mm W (NSYPLM3025G)
- SCHNEIDER ELECTRIC polyester Enclosure, 430 mm H, 330 mm W (NSYPLM43G)
- SCHNEIDER ELECTRIC Galvanized Steel Spacial Enclosure, 1800 mm H, 1200 mm W (NSYSM1812502DP)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 36 in H, 8 in D (A36SA3208LPPL)
- WIEGMANN Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006G)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4122420083PTC)
- Schneider Electric Electrical Enclosures