Shop All Electrical Enclosures
Schneider Electric
polyester Enclosure, 430 mm H, 330 mm W
Mfr # NSYPLM43G
Zoro # G7685970
product price: $165.37
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$165.37
Free 30-Day Returns
Key Features
- Height 430 mm
- Nominal Enclosure Width 330 mm
- Material of Enclosure polyester
- Color Gray RAL 7035
- Mounting Wall
Product Information
- Brand Schneider Electric
- MFR # NSYPLM43G
- Zoro # G7685970
- Country of Origin Spain
- Category Electrical Enclosures
Dimensions
Height | 430 mm |
Nominal Enclosure Width | 330 mm |
Width | 330 mm |
Enclosure Nominal Height | 430 mm |
Enclosure Nominal Width | 330 mm |
Enclosure Nominal Depth | 200 mm |
Details
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | polyester |
Color | Gray RAL 7035 |
Mounting | Wall |
Standards | NEMA classification 4X || NEMA classification 13 || IEC 62208 |
Range | Thalassa |
Product or Component Type | compact enclosure |
Removable Parts | door by hinges |
Lock Type | 3 mm double-bar lock |
Number of Locks | 2 |
Fire Resistance | 960°C IEC 62208 |
Device Short Name | PLM |
Ip Degree of Protection | IP66 IEC 60529 |
Product Name | Thalassa PLM |
Ik Degree of Protection | IK10 IEC 62262 |
Device Composition | 1 body, 1 door, 2 lock |
Description
Thalassa PLM wall-mounting polyester enclosure monobloc. 430 x 330 x 200 mm. Built-in canopy, one piece moulded with notches in the rear. Without mounting plate. 2 locks (3 mm double-bar lock). Polyester reinforced with fibreglass. Grey RAL 7035. IP66, IK10, NEMA (13,4X) 960°C fire resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC37C0500B)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC (RBC43)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 36W, 1.4-2.8A, DIN Rail (ML30.106)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- SCHNEIDER ELECTRIC Galvanized Steel Spacial Enclosure, 1800 mm H, 1200 mm W (NSYSM1812502DP)
- SCHNEIDER ELECTRIC polyester Enclosure, 847 mm H, 636 mm W (NSYPLM86G)
- SCHNEIDER ELECTRIC polyester Enclosure, 308 mm H, 255 mm W (NSYPLM3025G)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20H2408LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1008NF)
- HAMMOND Steel Enclosure, 12 in D (EN4SD302412GY)
- Schneider Electric Electrical Enclosures