Shop All Circuit Breaker & Panelboard Accessories
Schneider Electric
Plain mounting plate H500xW600mm made of galvanised sheet steel
Mfr # NSYMM65
Zoro # G7834474
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bus Material galvanised steel
- Height 550 mm
- Width 450 mm
- Application multi-purpose
- Features Mercury Free
Product Information
- Brand Schneider Electric
- MFR # NSYMM65
- Zoro # G7834474
- Country of Origin Spain
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 550 mm |
Width | 450 mm |
Details
Item | Mounting Plate |
Bus Material | galvanised steel |
Application | multi-purpose |
Features | Mercury Free |
Thickness | 1.8 mm |
Description
Plain mounting plate for Spacial CRN, S3D, S3X, PLM. For enclosures H is600 x W is500 mm. Multi-purpose mounting accessory. Step slide mounting location or direct fixing on backstuds (M8 screws). 90 Kg permissible load. Galvanised steel. Set of 1.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 2 Pole, 347/600V AC, B Curve (BDA260302)
- HUBBELL Angle Back Box, 20/30A, 1"Hub, 15, Metallic (BB301W)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24V AC, 115/220V AC (T24130D)
- NVENT HOFFMAN SYSPEND Aluminum HMI Front Plate, 325x375, Aluminum (SY3237AFP)
- SCHNEIDER ELECTRIC Undervoltage Release, 220 to 240V AC/24V DC, None Poles (M9A26960)
- SCHNEIDER ELECTRIC Plain mounting plate H300xW300mm made of galvanised sheet steel (NSYMM33)
- SCHNEIDER ELECTRIC Lug Kit, 250A, 3 Poles (AL400L61K3)
- SCHNEIDER ELECTRIC Undervoltage Release, 120V AC/24V DC, None Poles (M9A27107)
- SCHNEIDER ELECTRIC Fault Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26927)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, rotary handle, operating mechanism kit, direct mounted (S29339)
- SQUARE D Panelboard Cover, Flush (NC32F)
- Schneider Electric Circuit Breaker & Panelboard Accessories