Shop All Indicator Lights
Schneider Electric
Pilot Light, Yellow, LED
Mfr # ZB5AV053S
Zoro # G2363116
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type LED
- Shape Round
- Lens Material Plastic
- Bezel Dark Grey Plastic
Product Information
- Brand Schneider Electric
- MFR # ZB5AV053S
- Zoro # G2363116
- UPC # 785901855774
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light Head |
Color | Yellow |
Lamp Type | LED |
Shape | Round |
Lens Material | Plastic |
Bezel | Dark Grey Plastic |
Lens Type | Fresnel |
Basic Material | Plastic |
NEMA Rating | 13, 4X |
Standards | CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508 |
IP Rating | IP66, IP67, IP69, IP69K |
Material | Plastic |
Body Material | Plastic |
Suggested Lamp Type | Mfr. Series ZB4BV Mount Base and Integral LED Module |
Product Type | Pilot Light Head |
NEMA Enclosure Rating | 13, 4X |
Light Head Material | Plastic |
Compatible with Series | XB5 |
Compatible Lamp Type | Universal LED Module |
Description
Pilot Light Head, Size 22 mm, Color Yellow, Shape Round, Lens Type Fresnel, Basic Material Plastic, NEMA Rating 13, 4X, Lamp Type LED, Lens Material Plastic, Body Material Plastic, Suggested Lamp Type Mfr. Series ZB4BV Mount Base and Integral LED Module, IP Rating IP66, IP67, IP69, IP69K, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Terminal Block Ser A Plc And Dcs Parts And Accessory (1756-TBSH)
- ATC DIVERSIFIED ELECTRONICS Single Phase Under Voltage MonitorRelay, Fixed Adjustment, 230VAC (UOA-230-AFN)
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 48" - 1-Pack - Black (326148)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Yellow (XB4BW35B5)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B15)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001KT38LGG31)
- SCHNEIDER ELECTRIC Pilot Light, Green, Plastic Fresnel Lens (9001KP35G31)
- SCHNEIDER ELECTRIC Pilot Light Complete, Amber, LED (9001SKP38LYA9)
- SCHNEIDER ELECTRIC Pilot Light, Blue, 22mm, LED (XB4BVM6)
- DAYTON Raised Indicator Light, Amber, 120V (22NY63)
- Schneider Electric Switches