Shop All Indicator Lights
Schneider Electric
Pilot Light, Red, 30mm, LED
Mfr # 9001SKP1LRR31
Zoro # G3615185
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 120V AC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Product Information
- Brand Schneider Electric
- MFR # 9001SKP1LRR31
- Zoro # G3615185
- UPC # 785901325314
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Overall Height | 2.76 in |
Overall Width | 2.13 in |
Overall Depth | 1.65 in |
Manufacturer Warranty Length | 18 mo |
Description
Pilot Light, Voltage 110 to 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Includes 10 A Cartridge Fuse Conforming to EN/IEC 60947-5-1, Standards REACH, RoHS, UL 508, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SCG2V03)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5J61)
- TRIPP LITE Rack Enclosure Cabinet, 18U, Mid-Depth (SR18UB)
- SQUARE D Panelboard accessory, NQ, number strips kit, 1-102, qty 1 (NQ102OE)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Clr, Incan (9001KM35)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB4BVB4)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0B15)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVM3)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Red (XB4BW34G5)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0G61)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED (ZB5AV033S)
- Schneider Electric Push Buttons & Indicators