Shop All Indicator Lights
Schneider Electric
Pilot Light, Orange, LED Lamp Type
Mfr # XB5EVG5
Zoro # G3547032
Sold in multiples of 10 for $150.00
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 120V AC
- Material of Construction Plastic
- Color Orange
- Lamp Type LED
- Shape Round
Product Information
- Brand Schneider Electric
- MFR # XB5EVG5
- Zoro # G3547032
- UPC # 785901506560
- Country of Origin Indonesia
- Category Indicator Lights
Dimensions
Size | 22mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.14 in |
Overall Depth | 2.13 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.14 in |
Description
Pilot Light, LED, Plastic, Orange, Voltage 110 to 120V AC, Size 22mm, Electrical Connection Terminal Clamps, Shape Round, Current Drawn 14 mA, Average Life 100,000 hr, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Panel Thickness 0.030 in to 0.24 in, Standards CSA, REACH, RoHS, UL Listed, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Pushbutton Enclosure, 22mm, 6.65 in. H (VM755-PBM6)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Universal, 1NO+1NC (XY2CH13250H7)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK66)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 22mm, 24VAC/DC (XB5AVB3)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB4BV013)
- SCHNEIDER ELECTRIC Pilot Light, Green, Plastic Fresnel Lens (9001KP35G31)
- SCHNEIDER ELECTRIC Pilot Light, 24VDC, Red, LED Lamp (XB6EAV4BP)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 110-120V (9001SKP1G31)
- SCHNEIDER ELECTRIC PilotLightHead, Bl, Gn, Or, Rd, Wh, LED, 22mm (ZB4BV003)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M136)
- Schneider Electric Indicator Lights