Shop All Push Button Accessories
Schneider Electric
Pilot Light Lens, 30mm, White, Plastic
Mfr # 9001W31
Zoro # G3093343
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Schneider KP, KT and SKP Series
- Color White
- Material Plastic
- Lens Type Fresnel
Product Information
- Brand Schneider Electric
- MFR # 9001W31
- Zoro # G3093343
- UPC # 785901056089
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Details
Item | Pilot Light Lens |
For Use With | Schneider KP, KT and SKP Series |
Color | White |
Material | Plastic |
Lens Type | Fresnel |
Standards | REACH, RoHS, WEEE |
NEMA Rating | 1, 12, 13, 2, 3, 3R, 4, 4X |
IP Rating | IP66 |
Accessory / Separate Part Category | spare parts |
Accessory / Separate Part Destination | pilot light |
Product Or Component Type | lens |
Cap/Operator Or Lens Colour | white |
Accessory / Separate Part Type | lens cap |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 3R, 4, 4X |
Compatible with Series | 9001K, 9001SK |
Compatible with Brand | Schneider |
Compatible Lamp Type | Incandescent, LED, Neon |
Description
Pilot Light Lens, White, For Use With Schneider KP, KT and SKP Series, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- SUPERIOR ELECTRIC 12-14 AWG Nylon Crimp Closed End Caps Wire Connectors, PK 25 (CE-5)
- SUPERIOR ELECTRIC GFCI 15 Amp Plug NEMA 5-15P, with 12 Inch Single Tap Connector (NEMA 5-15R) (SE5000-12)
- SCHNEIDER ELECTRIC Legend Plate, Up, White/Black and Red (ZBY2307)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, yellow, 22mm, spring return, booted, unmarked (ZB5AP5)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Power On (ZBY2326)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 12.74 in H304 SS (9001KYSS4)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU2)
- Schneider Electric Push Buttons & Indicators