Shop All Indicator Lights
Schneider Electric
Pilot Light, LED, Yellow, 120V, Fresnel Lens
Mfr # 9001SKP38LYY31
Zoro # G6369492
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Yellow
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Product Information
- Brand Schneider Electric
- MFR # 9001SKP38LYY31
- Zoro # G6369492
- UPC # 785901041566
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 2.76 in |
Overall Depth | 1.65 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.13 in |
Description
Pilot Light, Voltage 120V AC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 23/32" Uninsulated Spade Terminals 20PK (70111)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (11587384)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-2.5-R)
- IDEAL Trm Vin Rng 12-10 AWG5/16, PK25 (83-2361)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED (ZB5AV043S)
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Ylw, LED Lamp (XB7EV05MP)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB4BV053S)
- SCHNEIDER ELECTRIC Pilot Light Complete, Amber, LED (9001SKP38LYA9)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Clr, Incan (9001KM35)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24-120VAC/DC, Yellow, LED (ZB4BVBG5)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B31)
- Schneider Electric Indicator Lights