Shop All Indicator Lights
Schneider Electric
Pilot Light, LED, White, 22mm, 110-120VAC
Mfr # XB5AVG1
Zoro # G3495441
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 120V AC
- Color White
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Product Information
- Brand Schneider Electric
- MFR # XB5AVG1
- Zoro # G3495441
- UPC # 785901384038
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Length | 54 mm |
Height | 42 mm |
Width | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.13 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.65 in |
Overall Width | 1.18 in |
Description
Pilot Light, Voltage 110 to 120V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Includes Light Module and Head, Mounting Base, Standards CSA, REACH, RoHS, UL Listed, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Blank Legend Plate, Half Round, Black (10250TM36)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, SPDT (31EE10)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 35A, 300V AC, Non-Indicating (JJN-35)
- WESTWARD Welding Cable, 2 AWG, 25 ft., Black, Rubber (19YE01)
- SCHNEIDER ELECTRIC Pilot Light, Blue, 22mm, LED (XB4BVM6)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB4BV043)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB14)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB5AV043)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB5AVG4)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31B5)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Cr (30G214)
- Schneider Electric Indicator Lights