Shop All Indicator Lights
Schneider Electric
Pilot Light, LED, 240V, Blue
Mfr # XB5AV63
Zoro # G6800096
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC/DC
- Color Green
- Lamp Type No Lamp Module Included
- Shape Round
- Terminal Connection Screw Clamp
Product Information
- Brand Schneider Electric
- MFR # XB5AV63
- Zoro # G6800096
- UPC # 785901383956
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Overall Depth | 2.17 in |
Overall Width | 1.18 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.65 in |
Manufacturer Warranty Length | 18 mo |
Description
Pilot Light, Voltage 240V AC/DC, Color Green, Lamp Type No Lamp Module Included, Shape Round, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type No Lamp Module Included, Basic Material Plastic, Lamp Voltage 250V AC, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L16-30R 3-Phase 30A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL1630R-BK)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Blank (HB1BL)
- TORK Heavy Dutry Appliance Tmer, 120V AC, 1800W (RTN312)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 4pin (E57G-30UPC15-Q)
- SCHNEIDER ELECTRIC LampModAndContactBlock, 1NO, White, 22mm (ZB5AW0G11)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, White, LED (9001KT38LW)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V Red 14 mm, Red (ZB6EG4B)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB6AV4)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, white, 400V AC (XB5EV57L4)
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 24VAC/DC (XB5AVB1)
- DIALIGHT 1 DOME RED LED PMI 125V ROHS (5563505304F)
- Schneider Electric Push Buttons & Indicators