Shop All Indicator Lights
Schneider Electric
Pilot Light, LED, 120V, 30mm, Chrome, BL
Mfr # 9001KP38LLL9
Zoro # G2401935
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Blue
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Product Information
- Brand Schneider Electric
- MFR # 9001KP38LLL9
- Zoro # G2401935
- UPC # 785901413028
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 2.13 in |
Overall Depth | 1.65 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 2.76 in |
Description
Pilot Light, Voltage 120V AC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Domed, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Includes Light Module and LED Lamp, Standards REACH, RoHS, UL 508, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button operator, 22 mm, Red (30G116)
- EATON BUSSMANN Bussmann - Cooper TL-30PK4 4 Count 30 Amp Time Delay Plug Fuses (TL-30PK4)
- SOUTHWIRE 14 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55669123)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP2420AWW)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVM4)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP38)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NC (ZB4BW0G12)
- SCHNEIDER ELECTRIC PilotLightHead, Bl, Gn, Or, Rd, Wh, LED, 22mm (ZB4BV003)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, 22mm (XB4BV64)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0G13)
- SIEMENS Lamp Module w/Bulb, Blue, LED, Plastic (3SU1401-1BB50-1AA0)
- Schneider Electric Indicator Lights