Shop All Push Button Accessories
Schneider Electric
Pilot Light Head, Red, 22mm
Mfr # ZB5AV04
Zoro # G1163075
original price:
$7.13
8% off
$6.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Shape Round
- For Use With Schneider BA9 Light Modules
- Color Red
- Lens Type Smooth
Product Information
- Brand Schneider Electric
- MFR # ZB5AV04
- Zoro # G1163075
- UPC # 785901355113
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Width | 29 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 31 mm |
Compatible Panel Cutout Diameter | 22 mm |
Description
Pilot Light Head, Size 22 mm, Color Red, Shape Round, Lens Type Smooth, Basic Material Plastic, NEMA Rating 13, 4X, Lamp Type Incandescent, LED, Neon, Lens Material Plastic, Body Material Plastic, Suggested Lamp Type Mfr. Series BA9 Lamp Module, IP Rating IP66, IP67, IP69, IP69K, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal, Yellow (HBL4723VY)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD6)
- CORDMATE II Cord Cover Plst Wht 5' (C50)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (9001KN201)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0A)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZBE203)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Amber (9001A7)
- SCHNEIDER ELECTRIC Marking accessory, Harmony Electromechanical Relays, clip-in legends (RXZL420)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Off, Black (9001KN304)
- SCHNEIDER ELECTRIC Padlockable Flap, 22 mm, Metal, Red (ZB4BZ64)
- Schneider Electric Switches