Shop All Indicator Lights
Schneider Electric
Pilot Light Head, Blue, LED
Mfr # ZB4BV063
Zoro # G3347705
original price:
$5.95
5% off
new price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Lamp Type LED
- Shape Round
- Lens Material Plastic
- Bezel Chromium Plated Metal
Product Information
- Brand Schneider Electric
- MFR # ZB4BV063
- Zoro # G3347705
- UPC # 785901354178
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light Head |
Color | Blue |
Lamp Type | LED |
Shape | Round |
Lens Material | Plastic |
Bezel | Chromium Plated Metal |
Lens Type | Smooth |
Basic Material | Metal |
NEMA Rating | 13, 4X |
Body Material | Chrome Plated Metal |
Material | Chrome |
Suggested Lamp Type | Mfr. Series ZB4BV Mount Base and Integral LED Module |
IP Rating | IP66, IP67, IP69, IP69K |
For Use With | Schneider ZB4BV Mount Base and Integral LED module |
Standards | CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508 |
Product Type | Pilot Light Head |
Compatible Lamp Type | Universal LED Module |
Compatible with Series | XB4 |
NEMA Enclosure Rating | 13, 4X |
Light Head Material | Metal |
Description
Pilot Light Head, Size 22 mm, Color Blue, Shape Round, Lens Type Smooth, Basic Material Metal, NEMA Rating 13, 4X, Lamp Type LED, Lens Material Plastic, Body Material Chrome Plated Metal, Suggested Lamp Type Mfr. Series ZB4BV Mount Base and Integral LED Module, IP Rating IP66, IP67, IP69, IP69K, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Flanged Receptacle 2P 2W 120VAC (HBL7468)
- GE Thermal Unit, 1.02 to 1.12A (CR123C118A)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Self Grounding, Ivory (RS115SI)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Red (HS364-S10-RED)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0G15)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 24-28VAC/DC, No Lens (9001SKP35LR)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 22mm, 24VAC/DC (XB5AVB4)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP38)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Amber, 24-28VAC/DC (9001KP35A31)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB4BV033)
- ALLEN BRADLEY GREEN 120V-AC PILOT LIGHT (800H-PR16G)
- Schneider Electric Push Buttons & Indicators