Shop All Push Button Control Stations
Schneider Electric
Pilot light, Harmony XB5, grey plastic, white, 22mm, universal LED, plain lens, 230...240V AC
Mfr # XB5AVM1
Zoro # G7654773
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 13 || NEMA 4X
- Housing Color white
- Standards CSA || UL Listed
- Voltage 250 V
- Operator Color white
Product Information
- Brand Schneider Electric
- MFR # XB5AVM1
- Zoro # G7654773
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Width | 30 mm |
Height | 42 mm |
Depth | 54 mm |
Mounting Diameter | 22.5 mm |
Description
This Harmony XB5, plain lens modular white pilot light is supplied with 230V to 240V AC, uses a universal LED and screw clamp terminals. This pilot light, designed to last without maintenance for a bright indication of process and machine operations, is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JVH1DAA5)
- TRIPP LITE 4 Outlets 6Ft Cord 220/420 Volt (ISOBAR4/220)
- LEVITON Wallplates Sg W/P Blank Ss (84014)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SBO2V06)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, flush, black, 22mm, spring return, marked DOWN ARROW (ZB4BA335)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Close/Stop (9001KYK33)
- SCHNEIDER ELECTRIC Pilot light, Harmony XB4, metal, green, 22mm, universal LED, plain lens, 230...240V AC (XB4BVM3)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2813)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001K, 10A, zinc, red, 1 push button 1NO + 1NC STOP BREAK GLASS, NEMA 3 4 13 (9001KYK117)
- SCHNEIDER ELECTRIC Push Button Contrl Station, 1NC, Stop, 22mm (XALD111H29H7)
- SCHNEIDER ELECTRIC PendantCntrlStn, DeadEnd, 4Buttn, Blk/Wht (XACA481)
- Schneider Electric Switches