Shop All Indicator Lights
Schneider Electric
Pilot Light, Green, LED
Mfr # ZB5AV033S
Zoro # G2363131
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type LED
- Shape Round
- Lens Material Plastic
- Bezel Dark Grey Plastic
Product Information
- Brand Schneider Electric
- MFR # ZB5AV033S
- Zoro # G2363131
- UPC # 785901855743
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light Head |
Color | Green |
Lamp Type | LED |
Shape | Round |
Lens Material | Plastic |
Bezel | Dark Grey Plastic |
Lens Type | Fresnel |
Basic Material | Plastic |
Body Material | Plastic |
IP Rating | IP66, IP67, IP69, IP69K |
NEMA Rating | 13, 4X |
Material | Plastic |
Suggested Lamp Type | Mfr. Series ZB4BV Mount Base and Integral LED Module |
Standards | CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508 |
Product Type | Pilot Light Head |
Compatible Lamp Type | Universal LED Module |
NEMA Enclosure Rating | 13, 4X |
Compatible with Series | XB5 |
Light Head Material | Plastic |
Description
Pilot Light Head, Size 22 mm, Color Green, Shape Round, Lens Type Fresnel, Basic Material Plastic, NEMA Rating 13, 4X, Lamp Type LED, Lens Material Plastic, Body Material Plastic, Suggested Lamp Type Mfr. Series ZB4BV Mount Base and Integral LED Module, IP Rating IP66, IP67, IP69, IP69K, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 100 ft. 12/3 Extension Cord SJOW (06200.61.06L)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNAC120)
- VILLAGE WROUGHT IRON Village Wrought Iron ES-1 Rooster Switch Cover (ES-1)
- TEMPO COMMUNICATIONS Stabilized Light Source (SLS525)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0G13)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVG4)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP1)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP38)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, 22mm (XB5AV65)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVG3)
- DAYTON Raised Indicator Light, 22mm, 240V, Green (22NZ09)
- Schneider Electric Switches