Shop All Indicator Lights
Schneider Electric
Pilot Light, Green, LED
Mfr # ZB4BV033S
Zoro # G1802809
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type LED
- Shape Round
- Lens Material Plastic
- Bezel Chromium Plated Metal
Product Information
- Brand Schneider Electric
- MFR # ZB4BV033S
- Zoro # G1802809
- UPC # 785901423157
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light Head |
Color | Green |
Lamp Type | LED |
Shape | Round |
Lens Material | Plastic |
Bezel | Chromium Plated Metal |
Lens Type | Fresnel |
Basic Material | Metal |
Standards | CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508 |
Material | Metal |
NEMA Rating | 13, 4X |
Body Material | Chrome Plated Metal |
IP Rating | IP66, IP67, IP69, IP69K |
Suggested Lamp Type | Mfr. Series ZB4BV Mount Base and Integral LED Module |
Product Type | Pilot Light Head |
Light Head Material | Metal |
Compatible with Series | XB4 |
NEMA Enclosure Rating | 13, 4X |
Compatible Lamp Type | Universal LED Module |
Description
Pilot Light Head, Size 22 mm, Color Green, Shape Round, Lens Type Fresnel, Basic Material Metal, NEMA Rating 13, 4X, Lamp Type LED, Lens Material Plastic, Body Material Chrome Plated Metal, Suggested Lamp Type Mfr. Series ZB4BV Mount Base and Integral LED Module, IP Rating IP66, IP67, IP69, IP69K, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, MINI ATM Series, 3A, 32V DC, 100 PK (509102-100)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K01)
- APC APC RBC2 Replacement Battery Cartridge #2 (RBC2)
- CALCONDUIT Nipple, 3/4 in. x 4 in., GRC (876623)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, red, 22mm, integral LED, 110...120V AC (XB7EV04GP)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB6AV4)
- SCHNEIDER ELECTRIC Pilot Light, Green, 30mm, LED (9001KP1LGG31)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, green, 22mm, integral LED, 230...240V AC (XB7EV03MP)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 380-480V (9001KP5G31)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED (XB4BVG5)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M165)
- Schneider Electric Push Buttons & Indicators