Shop All Indicator Lights
Schneider Electric
Pilot Light, Green, LED Lamp Type
Mfr # XB5EVG3
Zoro # G3570157
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 120V AC
- Material of Construction Plastic
- Color Green
- Lamp Type LED
- Shape Round
Product Information
- Brand Schneider Electric
- MFR # XB5EVG3
- Zoro # G3570157
- UPC # 785901470236
- Country of Origin Indonesia
- Category Indicator Lights
Dimensions
Size | 22mm |
Height | 29 mm |
Length | 54 mm |
Width | 29 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.14 in |
Overall Depth | 2.13 in |
Overall Width | 1.14 in |
Description
Pilot Light, LED, Plastic, Green, Voltage 110 to 120V AC, Size 22mm, Electrical Connection Terminal Clamps, Shape Round, Current Drawn 14 mA, Average Life 100,000 hr, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Panel Thickness 0.030 in to 0.24 in, Standards CSA, REACH, RoHS, UL Listed, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATMR Series, Fast-Acting, 0.75A, 600V AC, Non-Indicating (ATMR3/4)
- EATON Toggle Switch, SPST, 10A @ 250V, Solder Lug (7546K38)
- EATON BUSSMANN Fuse Holder, 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-42I-R)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 0.25A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC1/4)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 22mm, 24VAC/DC (XB5AVB3)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZBV6)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001SKT38LGG31)
- SCHNEIDER ELECTRIC Pilot Light, 24VDC, Green, LED Lamp (XB6EAV3BP)
- SCHNEIDER ELECTRIC Pilot Light 24V 8Mm +Options (XVLA234)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, GR (9001KP38LGG9)
- DAYTON Raised Indicator Light, Red, 24V (22NY42)
- Schneider Electric Indicator Lights