Shop All Indicator Lights
Schneider Electric
Pilot Light, Green, LED Lamp Type
Mfr # XB5EVB3
Zoro # G3570193
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Green
- Material of Construction Plastic
- Lamp Type LED
- Shape Round
Product Information
- Brand Schneider Electric
- MFR # XB5EVB3
- Zoro # G3570193
- UPC # 785901007098
- Country of Origin Indonesia
- Category Indicator Lights
Dimensions
Size | 22mm |
Width | 29 mm |
Length | 54 mm |
Height | 29 mm |
Overall Height | 1.14 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.14 in |
Overall Depth | 2.13 in |
Panel Cutout Diameter | 22 mm |
Description
Pilot Light, LED, Plastic, Green, Voltage 24V AC/DC, Size 22mm, Electrical Connection Terminal Clamps, Shape Round, Current Drawn 18 mA, Average Life 100,000 hr, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Panel Thickness 0.030 in to 0.24 in, Standards CSA, REACH, RoHS, UL Listed, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Gry, Polyamide, PG29, .70-.98 (RD29AA-GY)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray (CHKO884)
- ZENITH Wire Speaker 18Gau 50Ft Clear (AS105018C)
- SIEMENS Twin Circuit Breaker 30A (ITEQ3030)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, LED (ZB4BV053)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Yellow (XB4BW35G5)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, white, 400V AC (XB5EV57L4)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B31)
- SCHNEIDER ELECTRIC Pilot Light Complete, Amber, LED (9001SKP38LYA31)
- SCHNEIDER ELECTRIC Pilot Light, Green, Plastic Fresnel Lens (9001KP35G31)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T34R)
- Schneider Electric Indicator Lights