Shop All Indicator Lights
Schneider Electric
Pilot Light Complete, Yellow, 22mm
Mfr # XB5AV65
Zoro # G2073574
product price: $32.00
/ea
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Voltage 250V AC
- Terminal Connection Screw Clamp
- Voltage 250V AC
- Body Material Plastic
- Lens Material Plastic
Product Information
- Brand Schneider Electric
- MFR # XB5AV65
- Zoro # G2073574
- UPC # 785901383970
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Overall Height | 1.65 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.18 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.17 in |
Description
Pilot Light, Voltage 250V AC, Color Yellow, Lamp Type No Lamp Module Included, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type No Lamp Module Included, Basic Material Plastic, Lens Type Smooth, Lamp Voltage 250V AC, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Purple (HS357-S10-PURPLE)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 400A (MH68)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5221C)
- PANDUIT 4-Port Screw Mount 106 Duplex Module (10 Pack), 10PK (NK4106MFEI)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R9)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XAC, for incandescent bulb, plastic, green cap, 22mm (ZA2BV03)
- SCHNEIDER ELECTRIC Pilot Light, Incandescent Full Voltage, GR (9001KP38G31)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, LED (ZB5AV053)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001SKP38LGG31)
- SCHNEIDER ELECTRIC Pilot Light, 30mm, Plastic, Green, 120VAC (9001SKP1G9)
- DAYTON PilotLight, LED, 24VAC/DC, 30mm, Plastic, RD (30G411)
- Schneider Electric Push Buttons & Indicators