Shop All Indicator Lights
Schneider Electric
Pilot Light Complete, Red, LED
Mfr # 9001SKP38LRR9
Zoro # G0432381
original price:
$141.59
4% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Product Information
- Brand Schneider Electric
- MFR # 9001SKP38LRR9
- Zoro # G0432381
- UPC # 785901041443
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Mounting Diameter | 1.18 in (30 mm) |
Overall Height | 2.76 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.65 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.13 in |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Domed, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Includes Light Module and LED Lamp, Standards REACH, RoHS, UL 508, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ63)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (389FXCXC1-120A)
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 125-Volt Flat Design (100436)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 12 Enc (8538SDA24V02S)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED (XB4BVG5)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVJ1)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R9)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Green (XB6AV3GB)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP38)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 110-120V (9001SKP1G31)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVG1)
- Schneider Electric Push Buttons & Indicators