Shop All Indicator Lights
Schneider Electric
Pilot Light Complete, Green, LED
Mfr # 9001SKP35LGG9
Zoro # G3405954
original price:
$128.00
5% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Product Information
- Brand Schneider Electric
- MFR # 9001SKP35LGG9
- Zoro # G3405954
- UPC # 785901669135
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Depth | 1.65 in |
Overall Width | 2.13 in |
Overall Height | 2.76 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 24V AC/DC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Domed, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Includes Light Module and LED Lamp, Standards REACH, RoHS, UL 508, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (22956784)
- IDEAL Cat6 Kystn Mod Jack Wht, PK10 (89-761WH)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 300A, 700V AC, Non-Indicating (L70QS300.X)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Amber, 24-28VAC/DC (9001KP35A31)
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 24VAC/DC (XB5AVB1)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Yellow (XB6AV5BB)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 480VAC, Clear (9001KM5)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB5AV053S)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED (ZB5AV033S)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, Blue (XB5AVG6)
- Schneider Electric Indicator Lights