Shop All Indicator Lights
Schneider Electric
Pilot Light, Blue, LED Lamp Type
Mfr # XB7EV06GP
Zoro # G3608395
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Blue
- Material of Construction Metal, Plastic
- Lamp Type LED
- Shape Round
Product Information
- Brand Schneider Electric
- MFR # XB7EV06GP
- Zoro # G3608395
- UPC # 785901860594
- Country of Origin Indonesia
- Category Indicator Lights
Dimensions
Size | 22mm |
Length | 54 mm |
Width | 29 mm |
Height | 29 mm |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.13 in |
Overall Height | 1.14 in |
Overall Width | 1.14 in |
Description
Pilot Light, LED, Metal, Plastic, Blue, Voltage 120V AC, Size 22mm, Electrical Connection Terminal Clamps, Shape Round, Current Drawn 18 to 21mA, Average Life 70,000 hr, NEMA Rating 12, 4, IP Rating IP20, IP65, Panel Thickness Metal 0.4 to 0.24 in, Plastic 0.8 to 0.24 in, Standards REACH, RoHS, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Single-Pole Decorator Paddle Wall Light Switch, 15A 120/277V, On/Off Rocker, Black, 10PK (SSK1-BK-10)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 8 AWG, 500 ft, Black, PVC Insulation (76843.38.01)
- ZORO SELECT Locking Plug, 2 Poles, 250VDC/600VAC, 50A (3763)
- EATON EATON E50SA E50RA LIMIT SWITCH BODY SWITCH PARTS AND ACCESSORY (E50SA E50RA)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0G13)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 480VAC, Clear (9001KM5)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, red, 22mm, integral LED, 110...120V AC (XB7EV04GP)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP38)
- SCHNEIDER ELECTRIC Pilot Light 24V 8Mm +Options (XVLA234)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24-120VAC/DC, White, LED (ZB4BVBG1)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52PL4E2)
- Schneider Electric Switches