Shop All Indicator Lights
Schneider Electric
Pilot Light, Blue, 30mm, Incandescent
Mfr # 9001KP35L9
Zoro # G3604028
product price: $84.00
/ea
Free Shipping & Returns
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 to 28V AC/DC
- Color Blue
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Clamp
Product Information
- Brand Schneider Electric
- MFR # 9001KP35L9
- Zoro # G3604028
- UPC # 785901625896
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Depth | 1.65 in |
Overall Width | 2.13 in |
Overall Height | 2.76 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Pilot Light, Voltage 24 to 28V AC/DC, Color Blue, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Domed, Body Material Metal, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Includes 10 A Cartridge Fuse Conforming To IEC 60947-5-1, Standards REACH, RoHS, UL 508, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mechanical Interlock, Fits Frames, Steel (PMLFB)
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF7)
- MICRO SWITCH Explosion Proof Snap 125/250V-Ac Limit Switch (EXD-AR30-3)
- STA-KON 22-16 AWG Nylon Ring Terminal #6 Stud PK100 (RA18-6)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Yellow (XB4BW35B5)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, LED (ZB5AV053)
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVG1)
- SCHNEIDER ELECTRIC Pilot Light, Incandescent Full Voltage, GR (9001KP38G31)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB4BV013)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M169)
- Schneider Electric Indicator Lights