Shop All Indicator Lights
Schneider Electric
Pilot Light, 24VDC, Red, LED Lamp
Mfr # XB6EAV4BP
Zoro # G3548457
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 V DC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Quick Connect
Product Information
- Brand Schneider Electric
- MFR # XB6EAV4BP
- Zoro # G3548457
- UPC # 785901701316
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 16 mm |
Overall Width | 0.71 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 16 mm |
Overall Height | 1.58 in |
Description
Pilot Light, Voltage 24 V DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Quick Connect, 16 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lamp Voltage 24V DC, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP65, Includes Round Pilot Light 16mm Diameter - IP65 Red Integral LED 24V DC Polarised Connector, Standards CCC, cURus, REACH, RoHS, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- DAYTON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T833)
- TECHFLEX Fabric Shrink Tubing, 2:1, .48", Black, 12ft (H2F0.48BK12)
- PROSKIT Punchdown Tool Blade, 66 Type (700-008)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 12-14VAC/VDC, Clear (9001KM32)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Yellow (XB4BW35B5)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW065)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24-120VAC/DC, White, LED (ZB4BVBG1)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001KT38LGG31)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 120V, Fresnel Lens (9001SKP38LRR31)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP38)
- Schneider Electric Push Buttons & Indicators