Shop All Indicator Lights
Schneider Electric
Pilot Light 24V 12Mm +Options
Mfr # XVLA333
Zoro # G0858186
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Color Green
- Lamp Type Covered LED
- Terminal Connection Threaded connector
- Contact Form (X1-X2)PL
Product Information
- Brand Schneider Electric
- MFR # XVLA333
- Zoro # G0858186
- UPC # 785901651666
- Country of Origin Spain
- Category Indicator Lights
Dimensions
Height | 16 mm |
Width | 16 mm |
Length | 51 mm |
Depth | 2.01 in (51 mm) |
Mounting Diameter | 0.47 in (12 mm) |
Description
Pilot Light
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female (EVC016)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (A18-10)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG0500403)
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 1 Pole, 120/240V AC (QOU140)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XAC, for incandescent bulb, plastic, green cap, 22mm (ZA2BV03)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA42)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B15)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, BL (9001KP35LLL9)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V White 14 mm, White (ZB6EG1B)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED (ZB4BV033S)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Plastic (30G210)
- Schneider Electric Indicator Lights