Shop All Control Relays
Schneider Electric
Phase Ctrl Relay, 208-480VAC In 8A, Dpdt
Mfr # RM22TG20
Zoro # G7123923
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 5A @ 250V
- DC Contact Rating - Relay 7A @ 30V
- Contact Form - Relay SPDT
- Mounting - Relay Plug In
- Body Width - Relay 0.89 in
Product Information
- Brand Schneider Electric
- MFR # RM22TG20
- Zoro # G7123923
- Country of Origin Indonesia
- Category Control Relays
Dimensions
Body Width - Relay | 0.89 in |
Body Depth - Relay | 2.87 in |
Body Height - Relay | 3.54 in |
Body Width | 0.89 in |
Overall Depth | 3.13 in |
Body Depth | 3.13 in |
Body Height | 3.54 in |
Width | 22.5 mm |
Description
Phase Control Relay, Base Shape Octal, Contact Form SPDT, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 7 A @ 30V, Current Rating 8 A, Flat Pin Width Not Applicable, Input Voltage 183 to 528V AC, Monitored Parameters Phase Failure, Phase Sequence, Number of Pins 9, Restart Auto, Restart Time Delay 1.5 sec, IP Rating IP40, Mounting Style DIN Rail, Body Depth 3.13 in, Body Height 3.54 in, Body Width 0.89 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle/Duplex Receptacle Wall Plate, Number of Gangs: 4 Thermoplastic, Smooth Finish, Light Almond (P38LA)
- IDEAL Cat6 Feedthru Rj45 Modplg 25PK, PK25 (85-375)
- NORTON CO 2-3/4X17-1/2 P80E GOLD- PK OF 50 (NR30835)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Light Gray (C3LG6)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 240VAC, 10A (CA2SK20U7)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10 h, power on delay, symmetrical flashing, 24V DC or 24...240V AC DC (RE17RMMU)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 240VAC, 10A (CA2KN22U7)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 24VAC, 10A (CA2KN22B7)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 4CO, 0.1s..100h, on delay, 24V AC (REXL4TMB7)
- SCHNEIDER ELECTRIC Level control relay, Harmony Control Relays, 8A, 1CO, 24...240V AC DC (RM22LG11MR)
- FUNCTIONAL DEVICES-RIB Closet Light Controller Relay, 10 Amp SPST-N/C, Separated Class 2 Dry (CLC212-NC)
- Schneider Electric Electrical Relays