Shop All Push Button Contact Blocks
Schneider Electric
Pendant Station Contact 240Vac 3A Xac
Mfr # XENB1181
Zoro # G0564439
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN 60947-5-1 || CSA C22.2 No 14 || IEC 60947-5-1
- Terminals Description Iso N°1 (33-34)NO || (43-44)NO_CL
- Shock Resistance 100 gn IEC 60068-2-27
- Mechanical Interlocking without mechanical interlock
- Contact Code Designation A300 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A || Q300 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A
Product Information
- Brand Schneider Electric
- MFR # XENB1181
- Zoro # G0564439
- UPC # 785901231165
- Country of Origin Czechia
- Category Push Button Contact Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (199)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-656-L)
- LITTELFUSE Fuse, Time Delay, 30A, FLSR Series, 600VAC, 300V DC, 5 in L, 13/16 in Dia (FLSR030)
- SQUARE D Load Center, HOM, 24 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM2448M100PCVP)
- SCHNEIDER ELECTRIC ContactBlock, Black, 1NO/1NC, 22mm, ZB4 (ZB4BZ1055)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB4BZ1025)
- SCHNEIDER ELECTRIC Contact Block, Clear, 1NC, 30 mm (9001KA3G)
- SCHNEIDER ELECTRIC Contact block, Harmony XB4, Harmony XB5, single contact, for head 22mm, standard contacts, screw terminals for lug, 1NO (ZBE1019)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, red, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G4)
- SCHNEIDER ELECTRIC Contact Block, Clear, 1NO, 30 mm (9001KA2G)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZBE1024)
- Schneider Electric Push Button Contact Blocks