Shop All Push Button Switches
Schneider Electric
Pendant Station 600Vac 10A Xac +Options
Mfr # XACA2073
Zoro # G0562427
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained/Momentary/Momentary
- NEMA Rating 4X
- Type of Operator Push Button
- Contact Form 2NO/1NC
- Legend Emergency Stop
Product Information
- Brand Schneider Electric
- MFR # XACA2073
- Zoro # G0562427
- UPC # 785901279990
- Country of Origin France
- Category Push Button Switches
Dimensions
Width | 3.03 in |
Height | 13.43 in |
Depth | 4.65 in |
Overall Depth | 4.65 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 3.03 in |
Hub Size - Maximum | 9/16 in |
Overall Height | 13.43 in |
Description
Pendant Control Station, Number of Operators 3, Number of Pilot Lights 0, Legend Emergency Stop, Type of Operator Push Button, Action Maintained/Momentary/Momentary, Operator Color Black, Red, White, Contact Form 2NO/1NC, Mechanical Interlock Yes, NEMA Rating 4X, IP Rating IP65, Hub 9/32 in to 19/32 in, Height 13.43 in, Width 3.03 in, Depth 4.65 in, Enclosure Material Plastic, Enclosure Color Yellow, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX PVC ELBOW 90D 1-1/2"" (5233827U)
- CAROL 16 AWG 10 Conductor Portable Cord 600V 50 ft. BK (09610)
- POLARIS InsulMultitapCon, PVC, 14 AWG, 6 AWG (ITG-6B)
- ZORO SELECT Channel Washer, 1/2 In, Silver, PK25 (V500 1/2SS)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR1B)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001K2L38)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AL2)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR1RH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS84430)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, snap-in plastic mushroom 57mm, red, 30mm, spring return, 1 NC (9001KR5RH6)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Clear (ZB4BW37)
- Schneider Electric Push Button Switches