Shop All Push Button Switches
Schneider Electric
Pendant Station 600Vac 10A Xac +Options
Mfr # XACA207
Zoro # G0562418
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary/Momentary
- NEMA Rating 4X
- Type of Operator Push Button
- Contact Form 2NO
- Legend Up/Down
Product Information
- Brand Schneider Electric
- MFR # XACA207
- Zoro # G0562418
- UPC # 785901645030
- Country of Origin France
- Category Push Button Switches
Dimensions
Depth | 4.02 in |
Height | 11.46 in |
Width | 2.6 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 11.61 in |
Hub Size - Maximum | 9/16 in |
Overall Width | 2.05 in |
Overall Depth | 2.8 in |
Description
Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Up/Down, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Black, White, Contact Form 2NO, Mechanical Interlock Yes, NEMA Rating 4X, IP Rating IP65, Hub 9/32 in to 19/32 in, Height 11.46 in, Width 2.6 in, Depth 4.02 in, Enclosure Material Plastic, Enclosure Color Yellow, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 3/4" Insider Diameter - 25' Length - Black (FW075-25)
- AC WORKS NEMA L17-30P 3-Phase 30A 600V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1730P-BK)
- PANDUIT 2-Port, Screw Mount "106" Duplex Modu (10 Pack), 10PK (NK2106MFEI)
- MIDWEST FASTENER 1/4" x 1/2" Rubber Cushioned Steel Support Clamps 20PK (72541)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB5AA6)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 2NC, Maintained Push/Turn to Release, Red (XB4BS8444)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Lens (9001K2L)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BA4322)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001K3L35LRRH13)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Push Pull Operator, Mushroom Cap, Red (9001KR9R)
- DAYTON Push Button operator, 30 mm, Yellow (30G321)
- Schneider Electric Push Buttons & Indicators