Shop All Push Button Control Stations
Schneider Electric
Pendant Enclosure, 22mm, 8 Holes
Mfr # XACA08H7
Zoro # G1646276
original price:
$354.43
5% off
new price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator double insulated
- Color Yellow
- NEMA Rating 1, 4, 4X
- Standards CSA, EN/IEC, IP65, RoHS, UL Listed
- Cable Entry 0.31 in to 1.02 in
Product Information
- Brand Schneider Electric
- MFR # XACA08H7
- Zoro # G1646276
- UPC # 785901803461
- Country of Origin Czechia
- Category Push Button Control Stations
Dimensions
Hole Size | 22 mm |
Rubber Sleeve Cable Entry Size - Minimum | 0.31 in |
Rubber Sleeve Cable Entry Size - Maximum | 1.02 in |
Compatible Panel Cutout Diameter | 30 mm |
Description
Pendant Enclosure, Number of Holes 8, Cable Entry 0.31 in to 1.02 in, NEMA Rating 1, 4, 4X, Color Yellow, Hole Size 22 mm, Material Plastic, Includes Cable Sleeve, Standards CSA, EN/IEC, IP65, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Push Buttons Station (36900Y)
- HAMMOND Type 3R Hinge Cover, 6 x 6 x 4, Steel/Gray (C3R664HCR)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 8A, 600V AC, Non-Indicating (JTD008)
- SCHNEIDER ELECTRIC PendantCntrlStn, DeadEnd, 4Buttn, Blk/Wht (XACA481)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALD211H29H7)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, PushButton, Blk (9001KYSS101)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 2NO/2NC, Mshrm Head (9001KYK22)
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NO SlowBreak, 22mm (ZB2BE101)
- SCHNEIDER ELECTRIC Push Button Cntrol Station, 2NC, No Legend (XALK178FH7)
- SCHNEIDER ELECTRIC Control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NO+2NC (XALK178G)
- Schneider Electric Push Buttons & Indicators