Shop All Terminal Block Accessories
Schneider Electric
Partition Plate, Screw Terminal Double Level
Mfr # NSYTRACEP24
Zoro # G5234835
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. NSYTRV24D
- Length 2.75 in
- Width 0.1"
- Standards REACH
- Material Plastic
Product Information
- Brand Schneider Electric
- MFR # NSYTRACEP24
- Zoro # G5234835
- UPC # 785901306962
- Country of Origin Germany
- Category Terminal Block Accessories
Dimensions
Length | 2.75 in |
Width | 0.1" |
Height | 1.3" |
Length (Straight Wireway) | 2.75 in |
Overall Depth | 0.09 in |
Overall Width | 5.51 in |
Overall Length | 2.75 in |
Description
Partial End Plate, Compatible with Series NSYTRV, Material Plastic, Mounting Type Screw Mount, Overall Depth 0.09 in, Overall Length 2.75 in, Overall Width 5.51 in, Thickness 0.0866 in, Color Gray, Compatible Manufacturer Model Number NSYTRV24D, Compatible with Product Type Blade Disconnect Terminal Block, Passthrough Terminal Block, RoHS Compliant No, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM16E58)
- CYBERPOWER Surge Prtct Wall 900J (B100WRC1)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTW (21RJ52)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 7A, 250V AC, 5 PK (67206)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- EATON Marker Cards Other Electrical Component, 10PK (XBMUCEMLP27X125)
- Schneider Electric Terminal Block Accessories