Shop All Push Button Accessories
Schneider Electric
Padlocking kit, Harmony XB4, for 22mm emergency stop push button, yellow
Mfr # ZBZ3605
Zoro # G7656155
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material plastic
- Standards EN/ISO 13850 || IEC 60204-1
- Additional Information telescopic guard
- Accessory / Separate Part Type guard
Product Information
- Brand Schneider Electric
- MFR # ZBZ3605
- Zoro # G7656155
- Country of Origin France
- Category Push Button Accessories
Details
Item | Padlock For 22MM E-Stop |
Color | Yellow |
Material | plastic |
Standards | EN/ISO 13850 || IEC 60204-1 |
Additional Information | telescopic guard |
Accessory / Separate Part Type | guard |
Accessory / Separate Part Category | locking accessories |
Accessory / Separate Part Designation | padlockable metal guard |
Product Compatibility | XB5BS8444 || XB4BS9445 || XB4BS8444 || XB4BS8445 || XB4BS84441 || XB5BS9445 || XB5BS84441 || XB5BS8445 || ZB5BS844 || ZB4BS944 || ZB4BS844 || ZB5BS944 |
Range Compatibility | Harmony XB5 || Harmony XB4 |
Accessory / Separate Part Destination | emergency stop push-button || for standard head |
Product or Component Type | padlocking kit |
Description
Padlock For 22MM E-Stop
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Solid State Relay, 5 to 24VDC, 40A (G3PA-240B-VD-DC5-24)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DNU)
- PANASONIC 250V-AC LIMIT SWITCH (AZ46049)
- EATON Cutler-Hammer Guard, F/30mm Illuminated Push Buttons (10250TA15)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G9)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, green, 30mm, universal LED, plain lens (ZB5FV033)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 white side, 1 yellow side (ZBY5102)
- SCHNEIDER ELECTRIC Legend Plate, Up-Off-Down, Black (9001KN264)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB5AZ105)
- SCHNEIDER ELECTRIC Legend Plate, Square, Start, White (9001KN201WP)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- Schneider Electric Push Button Accessories