Shop All Push Button Accessories
Schneider Electric
Padlock Attachment, F/30mm Push Button
Mfr # 9001K4
Zoro # G2730235
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Non-Illuminated Push Buttons
- Color Transparent
- Compatible with Series 9001K
- Panel Cutout Diameter 30 mm
Product Information
- Brand Schneider Electric
- MFR # 9001K4
- Zoro # G2730235
- UPC # 785901909026
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Padlock Attachment |
For Use With | Non-Illuminated Push Buttons |
Color | Transparent |
Compatible with Series | 9001K |
Compatible Product Type | Non-Illuminated Push Buttons |
Description
Padlock Attachment, Holds Mushroom Head KR4, KR5 and Type K Non Illuminated Pushbuttons in Depressed Position can be Padlocked, 33 Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Coil Kit, 120/240VAC, NEMA Size 00-2.5 (75D73070A)
- ANCOR Yellow 6 AWG Tinned Copper Wire - 25' (112902)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 14ft (5903)
- ARCON Arcon ARC-11827 L5-30 Generator Adapter (ARC-11827)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Black/Yellow (ZBY8330)
- SCHNEIDER ELECTRIC Padlocking kit, Harmony XB4, for 22mm emergency stop push button, yellow (ZBZ3605)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Yellow (ZBV015)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN700WP)
- SCHNEIDER ELECTRIC Bulb Extractor Tool, F/22mm BA9 Module (XBFX13)
- SCHNEIDER ELECTRIC Legend Plate, Forward/Reverse, White/Black (9001KN339)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8LR)
- Schneider Electric Push Buttons & Indicators