Shop All Overload Relays
Schneider Electric
Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V
Mfr # LR3D12L
Zoro # G5383165
original price:
$75.85
14% off
new price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 5.50 to 8.00A
- Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors
- Overload Relay Current Range 5.5 to 8.0A
- Trip Class - Overload 20
- Width 1.77"
Product Information
- Brand Schneider Electric
- MFR # LR3D12L
- Zoro # G5383165
- UPC # 785901496601
- Country of Origin Thailand
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.99" |
Depth | 3.00" |
Body Width - Relay | 1.77 in |
Body Height - Relay | 2.99 in |
Overall Height - Relay | 2.99 in |
Body Depth - Relay | 3 in |
Body Height | 2.6 in |
Overall Height | 2.6 in |
Body Depth | 2.99 in |
Body Width | 1.77 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 8 A, Minimum Overload Relay Current Setting 5.5 A, Trip Class 20, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Palm Switch Control Station, 1NO/1NC, 22mm (FAK-S-KC11-I)
- HUBBELL Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA1)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN345)
- BATTERY DOCTOR Split Loom-1/4 in Black, Split Loom (27025)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Options (CAD50F7)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN40BD3)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LRD07L)
- SCHNEIDER ELECTRIC 1625A Class 10 Olr W/ Everlink Power Ter (LRD325)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays - 9...13 A - class 10A (LRD163)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, Class 10, 3P, 690V (LRD3355)
- ABB TA25DU5.0, OVERLOAD RELAY 3.5 - 5.0A (TA25DU5.0)
- Schneider Electric Motor Controls