Shop All Overload Relays
Schneider Electric
Ovrload Rely, 1 to 1.60A, 3P, Class 20,690V
Mfr # LRD06L
Zoro # G5383235
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 1.00 to 1.60A
- Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors
- Overload Relay Current Range 1.00 to 1.60A
- Trip Class - Overload 20
- Width 1.77"
Product Information
- Brand Schneider Electric
- MFR # LRD06L
- Zoro # G5383235
- UPC # 785901777922
- Country of Origin Thailand
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.99" |
Depth | 3.00" |
Overall Height - Relay | 2.99 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 3 in |
Body Height - Relay | 2.99 in |
Overall Height | 2.6 in |
Body Width | 1.77 in |
Body Height | 2.6 in |
Body Depth | 2.99 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 1.6 A, Minimum Overload Relay Current Setting 1 A, Trip Class 20, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Watertight Locking Plug 2P 3W 277VAC L7-15P YL (HBL24W34)
- INTERMATIC Tripper, Timer, Pk12 (156T2978A)
- TY-RAP 8.19" L Miniature Cable Tie BK PK 100 (TY5242MX)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- SCHNEIDER ELECTRIC Overload Relay, 1.20 to 1.80A, Class 10, 3P (LR2K0307)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays , 63...80A - class 20 (LR2D3563)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LR3D07L)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 20, 3P, 600V (LRD350L)
- SCHNEIDER ELECTRIC 1218A Class 10 Olr W/ Everlink Power Ter (LRD318)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LRD08L)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER08)
- Schneider Electric Overload Relays