Shop All Overload Relays
Schneider Electric
Ovrload Rely, 0.63 to 1A, 3P, Class 20,690V
Mfr # LRD05L
Zoro # G5383244
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 0.63 to 1.00A
- Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors
- Overload Relay Current Range 0.63 to 1.00A
- Width 1.77"
- Trip Class - Overload 20
Product Information
- Brand Schneider Electric
- MFR # LRD05L
- Zoro # G5383244
- UPC # 785901149583
- Country of Origin Thailand
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.99" |
Depth | 3.00" |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 3 in |
Overall Height - Relay | 2.99 in |
Body Height - Relay | 2.99 in |
Body Width | 1.77 in |
Body Depth | 2.99 in |
Overall Height | 2.6 in |
Body Height | 2.6 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 1 A, Minimum Overload Relay Current Setting 0.63 A, Trip Class 20, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 0.30 to 0.36 in Cord, Gray (HS1003G)
- CARLON Coupling Conduit Pvc Sch40 1In (E940FR-CTN)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT101 Series, PK2 (HCTBK101)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T160GVP)
- SCHNEIDER ELECTRIC Overload Relay, 0.10 to 0.16A, 3P, Class 10 (LRD01)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 20,690V (LR3D21L)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V (LRD12L)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 19 to 27A, 3P (9065SEO5)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 575Vac 14A Iec (LR2K0321)
- SCHNEIDER ELECTRIC 1625A Class 10 Olr W/ Everlink Terminal (LR3D325)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22F7)
- Schneider Electric Overload Relays