Shop All Overload Relays
Schneider Electric
Ovrload Relay, 48 to 65A, 3P, Class 20,690V
Mfr # LR2D3559
Zoro # G3075983
original price:
$146.67
20% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series LC1D50 to LC1D80 Contactors
- Current Range 48.0 to 65.0A
- Overload Relay Current Range 48 to 65A
- Width 2.95"
- Trip Class - Overload 20
Product Information
- Brand Schneider Electric
- MFR # LR2D3559
- Zoro # G3075983
- UPC # 785901258506
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 2.95" |
Height | 3.93" |
Depth | 4.76" |
Body Height - Relay | 3.93 in |
Body Depth - Relay | 4.76 in |
Overall Height - Relay | 3.93 in |
Body Width - Relay | 2.95 in |
Body Height | 3.94 in |
Overall Height | 3.94 in |
Body Width | 2.95 in |
Body Depth | 4.76 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 65 A, Minimum Overload Relay Current Setting 48 A, Trip Class 20, Maximum Voltage Rating 1000V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (NOS-40)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (5362-SI)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 5.0 Lbs, 1006' Length, 0.0415" Diameter, Red (18SNS)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 50A (6450AXXSZS-DC3)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 10,690V (LRD08)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 10, 3P, 690V (LRD3357)
- SCHNEIDER ELECTRIC Overload Relay Mounting Kit, D-Line (LAD7B106)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LR3D32L)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LR3D08L)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV (LRD10L)
- SIEMENS Overload Relay, 3 to 12A, Class 5/20/20/30 (3UB88234CW2)
- Schneider Electric Overload Relays