Shop All Overload Relays
Schneider Electric
Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV
Mfr # LRD10L
Zoro # G5383201
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 4.00 to 6.00A
- Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors
- Overload Relay Current Range 4.0 to 6.0A
- Width 1.77"
- Trip Class - Overload 20
Product Information
- Brand Schneider Electric
- MFR # LRD10L
- Zoro # G5383201
- UPC # 785901860273
- Country of Origin Thailand
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.99" |
Depth | 3.00" |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.99 in |
Body Height - Relay | 2.99 in |
Body Depth - Relay | 3 in |
Body Height | 2.6 in |
Body Width | 1.77 in |
Overall Height | 2.6 in |
Body Depth | 2.99 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 6 A, Minimum Overload Relay Current Setting 4 A, Trip Class 20, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNDC12)
- ZORO SELECT 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (20FR83ID)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 65 A (LC1D65AF7)
- SCHNEIDER ELECTRIC Solid State Overload Relay 575Vac 150A (LR9D5569)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LRD08L)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Options (CAD50F7)
- SCHNEIDER ELECTRIC Overload Relay, 0.10 to 0.16A, 3P, Class 10 (LRD01)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 18A Iec (LR3D21)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22F7)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER16)
- Schneider Electric Overload Relays